Welcome to Würth Portugal For trade customers only
Underfloor equipment
Underfloor equipment - 1
Underfloor equipment - 2

For detailed information, other images and documents, please select individual articles from the following table.

Underfloor equipment

Save space by stowing your tools and consumables under the loading surface

See product details

Available in 8 versions
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
Drawers can extend up to approx. 95 %



Additional equipment variants can be built on top



Set comprises:



Drawer module in rear area with two drawers


  • Dimensions (W x H x D): 1,068 x 290 x 1,200 mm

  • Internal dimensions for each drawer (W x H x D): 445 x 190 x 1,170 mm

  • Pull-out length of each drawer: approx. 1,110 mm


Drawer module in sliding door area with one drawer


  • Dimensions (W x H x D): 534 x 290 x 1,200 mm

  • Internal dimensions for each drawer (W x H x D): 445 x 190 x 1,170 mm

  • Pull-out length of each drawer: approx. 1,110 mm


Floor panel set



Four lashing eyelets



Includes non-slip mats for drawers



Includes mounting kit and separating plates