For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose textile cloth
Textile cloth for polishing and cleaning parts before painting.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
80% viscose / 20% synthetic fibres
Large.
Static effect to capture dirt like a magnet.
Highly resistant
Highly resistant to breakage, even when wet.
Highly resistant to chemical products: suitable for applying solvents and polishes.
In dispenser bucket
Cloths stored away from dust and dirt.
Solvent can be added inside for use as wet cloths.
Absorption capacity: dry 630% / wet 480%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!