For detailed information, other images and documents, please select individual articles from the following table.
Universal concentrated wood glaze
Miscible with water or thinner.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Excellent finish
Marks pores, enhances veins and maintains an even tone without changing the natural beauty of the wood, all with a highly vivacious tone.
Easy application
Very easy and simple to apply. Its features allow for perfect application with a brush, roller, gun etc.
Excellent features
The Würth range of glazes uses specially selected additives and dyes with great transparency. Their high stability and resistance to both solar and halogen lamp UV rays make them ideal for exposed furniture in displays and shops.
Special thinner for wood glazes
Combining the wood glazes with our thinner gives you a balanced application depending on the desired effect (pore marking, uniform tone, vein enhancement etc.)
Miscible
Würth wood glazes are perfectly miscible, allowing you to obtain a multitude of tones and colours.
- The tone of the universal multi-purpose concentrated wood glazes may vary depending on the type of wood on which they are applied and the application system used in each case.
- Wait for the wood glaze to completely dry before applying the bottom coat.
This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.
- Manual: With brush, roller or sponge. Mix between 10 and 20 parts thinner (water, solvent or alcohol) with one part paint.
- Gun: Mix between 10 and 20 parts thinner with one part paint.
- Roller: Test the resistance of the rollers, taking into account the thinner.
- Immersion: Mix two parts thinner with one part diluted wood glaze (dilution with water recommended).
- In lacquers: Add between 0.2 and 2% to lacquer. Exceeding this percentage is not recommended (test compatibility between the wood glaze and the varnish beforehand).
- To dilute concentrated wood glazes, we recommend using our EVR thinner, Item No. 0893600400, depending on the desired results (see thinner product data sheet).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!