Welcome to Würth Portugal For trade customers only
Universal trap for sinks Polypropylene white

For detailed information, other images and documents, please select individual articles from the following table.

Universal trap for sinks Polypropylene white

With flexible outlet and hose adapter

See product details

Available in 1 version
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
High-quality, flexible drain fitting for complicated installation situations


  • The complete, pre-assembled solution with straight and angled hose adapters for dishwashers

  • Differences in height and length are easily bridged with the flexible outlet, extending from 300 to 560 mm

  • Suitable for standard 1 1/2 inch connection and DN 40/50 outlet

  • The adjustment range from 180 to 320 mm allows for precise, easy installation vertically

  • The elbow section can be easily removed and reassembled for cleaning

  • Secure tightening by hand thanks to rugged, tradesman-friendly union nuts

  • The high-quality plastic is shatter-proof, resistant to household cleaning agents and has smooth, non-porous surfaces