For detailed information, other images and documents, please select individual articles from the following table.
Fibreglass filler VAKU GF LIGHT
Reinforced polyester filler with fibreglass for repairing bodywork. Easy to sand and with a finish that allows primer to be applied directly.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Made from extra-fine fibreglass particles
- Ensures a perfect finish without the need to apply a finishing filler.
- Enables you to start sanding with a finer grain.
Optimum viscosity: perfect mixture of resin and additives
- Its high viscosity provides for easy mixing and application, even with a high amount of filler on the spatula.
Made from flexible resin
- More impact resistant than fibreglass and traditional filler.
- Good capacity to absorb small impacts.
Lightweight
- Ideal for large fillings, as very little weight is added to the vehicle after repair.
Compatible with materials
- Steel, galvanised steel, electro zinc plating, aluminium, wood and polyester-based parts.
Repainting
- Compatible with all primers and paints used in the automobile industry
Meets VOC (volatile organic compounds) standards
- Complies with current regulations regarding emissions of polluting gases into the atmosphere.
- Environmentally friendly.
For filling profoundly uneven surfaces in light vehicles, heavy-duty vehicles and machinery. Constructing fibreglass moulds and repairing polyester parts. Do not apply to thermoplastics such as PP or PE.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!