For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® angle bracket 90° with 4 slots for power button system 41
For attaching C-assembly rails in conjunction with Powerknopf
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Corner connections, frame structures, bracket structures and free structures.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!