VARIFIX® pushing slide GK-0
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
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Application area
- For standing, hanging or horizontally laid lines.
- Can be mounted on the rail or directly on the ceiling.
- For axial length modifications with a maximum sliding length of 30 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!