For detailed information, other images and documents, please select individual articles from the following table.
Clear varnish ACUE FOR FLOORS
Aqueous polyurethane-based varnish for finishing wood indoor parquet flooring.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Easy application
Monocomponent product that does not require any mixing prior to its use
Product compliant with legislation on VOC emissions
It can be used both on construction sites and in industrial facilities
Great elasticity
It adapts to the natural movements of the wood
Excellent characteristics
- Excellent coverage
- Excellent bonding
- High durability
- Good chemical resistance (Standard DIN 68861 P.1, Class 1B)
- Highly resistant to wear and tear
- Good resistance to friction and scratches
- Not flammable
- Virtually odourless during application
To apply, both the product and the surface must be at a temperature of between 15ºC and 30ºC (20ºC is recommended) and the relative humidity of the air must be below 70 %. Once the final coat has been applied, allow to harden for 48 hours. The drying time refers to favourable conditions for the gradual evaporation of water and this varies depending on the amount applied.
This information is intended to provide the best practice advice possible, based on our knowledge and experience. We cannot assume any liability for individual applications due to the variety of applications and storage and application conditions that are beyond our control. This also applies when using the free technical and sales customer support we provide. We always recommend that you test the product first. We guarantee the consistent quality of our products. We reserve the right to make technical alterations and improvements. See the product data sheet for more information.
- Apply on clean, dry surfaces that are free of grease, wax, oil or any other product that may prevent proper adhesion
- Mix the product until a perfect consistency is obtained
- In particular, in wood that is high in tannins (e.g. oak, chestnut), applying an aqueous primer coat is recommended beforehand
- Before applying, sand the wood with a fine-grained sandpaper for better distribution and coverage
- Between coats, sand with a fine-grained sandpaper
- The product is supplied in the viscosity required for application, but if necessary dilute with water (5 %-10 %)
- Easy application with brush or roller
- Cleaning can be carried out using water, but if varnish is dry, clean with cleaning thinner
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!