Welcome to Würth Portugal For trade customers only
Vehicle battery charger WBC-15
Vehicle battery charger WBC-15 - 1
Vehicle battery charger WBC-15 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle battery charger WBC-15

The all-round charger for 12 V and 24 V starter batteries (wet, AGM/EFB, lithium). Ideal for maintenance and supply charging of batteries with capacities between 40 and 230 Ah. Charging current 15 A (12 V) or 10 A (24 V). Suitable for cars and vans. Not suitable for motorcycles.

See product details

Available in 1 version
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
Flexible application depending on the situation


  • Selection of different charging modes - 12 V/24 V/supply/de-sulphation/cold

  • Selection of different battery types - wet/AGM/EFB (start/stop)/lithium


Intelligent microprocessor charging technology


  • Charges up to 3 times faster than conventional devices

  • Charges deeply discharged batteries as low as 0.5 V residual voltage


Maximum safety


  • Protection against overcharging, reverse polarity, voltage spikes, etc.

  • Best temperature monitoring by means of sensor and ventilation system

  • Charging stops automatically if risks are detected

1 Year Warranty


on issues of material and production