For detailed information, other images and documents, please select individual articles from the following table.
Vehicle battery charger WBC-6
The smart charger for 6 V and 12 V starter batteries (wet, AGM/EFB, lithium). Ideal for maintenance and supply charging of batteries with a capacity between 5 and 130 Ah. Charging current 6 A. Suitable for motorcycles and cars.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Flexible use depending on the situation
- Selection of different charging modes: 6 V/12 V
- Selection of different battery types: WET/AGM/EFB (start/stop)/lithium
Intelligent microprocessor charging technology
- Charges up to 3 times faster than conventional devices
- Charges fully discharged batteries from 0.5 V residual voltage
Maximum safety
- Protection against overcharging, reverse polarity, voltage spikes, etc.
- Best temperature monitoring by means of sensor and ventilation system
- Charging stops automatically if risks are detected
1 Year Warranty
on issues of material and production
Service charging - customer service - (WET, AGM, LITH)
Trickle charging: stock (SUP)
1. Red terminal on + pole, then black terminal on vehicle ground or - pole
2. Connect power cable to 230 V socket
3. First select charging mode, then battery type
4. Push mode button for 3s to interrupt or stop charging
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!