Vehicle door lock, Vanlock
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
- Vanlock is a mechanical anti-theft system for reinforcing and preventing access to the cargo compartment of commercial vehicles. Protection is obtained by using a small steel rod screwed directly onto the doors of the cargo compartment
- Mechanical lock, activated with security key
- In C40 steel with nickel-plated surfaces
- Cylinder in INOX steel with security key that cannot be copied
- Fully-protected locking pin
- Cannot be forced with burglary tools; resistant to cutting and drilling
- Emergency open function
Instructions
Very easy to use (opens by inserting the key and turning it approximately 180°)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!