Welcome to Würth Portugal For trade customers only
Granite floor panel

For detailed information, other images and documents, please select individual articles from the following table.

Granite floor panel

Serves as a way of protecting the load area

See product details

Available in 50 versions
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
  • Profiled exactly to vehicle specifications

  • Suitable for a range of vehicle types (see assignment table)

  • PEFC certified - promoting sustainable forest management

  • Standard with aluminium strips in the entry area (sliding door/rear door) and floor mounting recesses (steel)

  • Solid birch hardwood veneer (thickness 12 mm)

  • Surface: Multi-colour special coating

  • Glue: Phenolic resin according to EN 314-2/Class 3 formaldehyde - emission grades meet the requirements of Class E1 (EN 13986), CARB Phase II, ULEF (Ultra Low Emitting Formaldehyde)

  • Chipboard: EN 312, formaldehyde class: E1 EN312

  • Slip resistance: According to DIN 51130 - class R12