Granite floor panel
For detailed information, other images and documents, please select individual articles from the following table.
Granite floor panel
Serves as a way of protecting the load area
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Profiled exactly to vehicle specifications
- Suitable for a range of vehicle types (see assignment table)
- PEFC certified - promoting sustainable forest management
- Standard with aluminium strips in the entry area (sliding door/rear door) and floor mounting recesses (steel)
- Solid birch hardwood veneer (thickness 12 mm)
- Surface: Multi-colour special coating
- Glue: Phenolic resin according to EN 314-2/Class 3 formaldehyde - emission grades meet the requirements of Class E1 (EN 13986), CARB Phase II, ULEF (Ultra Low Emitting Formaldehyde)
- Chipboard: EN 312, formaldehyde class: E1 EN312
- Slip resistance: According to DIN 51130 - class R12
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!