Welcome to Würth Portugal For trade customers only
Vibrating screed WHV 2007

For detailed information, other images and documents, please select individual articles from the following table.

Vibrating screed WHV 2007

With HONDA 4-stroke engine and profile length of 2 metres

See product details

Available in 1 version
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
Concrete vibrating screed


The same machine lets you drag, extend, push, vibrate and smooth concrete.



Ergonomically designed


  • Easy handling, excellent manoeuvrability and lightweight.

  • Only one operator is required for use.

  • Swivel mechanism on the bar lets the profile swing.


High-quality profile and design


  • Curved profile to push and drag material.

  • Hollow profile keeps the screed from sinking into the concrete and remain on the surface.


Controlled vibration


  • High-precision eccentric ensures a high vibration range in all conditions.

  • Acceleration can be controlled on the top of the engine.

  • The vibration wave is transmitted to a depth of up to 15 cm depending on the type of concrete used.
Notice

Always check the fuel (1) and oil (2) levels before starting to ensure correct operation and prevent damage. DO NOT ACCELERATE TO FULL THROTTLE IF THE ENGINE IS COLD.

1 Year Warranty


on issues of material and production