VibroFigther removal tool set 8 pieces
For detailed information, other images and documents, please select individual articles from the following table.
VibroFigther removal tool set 8 pieces
Continuous vibration allows components to be set in a swinging motion. This results in a particularly effective release effect, which greatly simplifies the dismantling of fixed and/or seized-up components.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Vibration loosens rust, supports the creeping effect of rust removers and loosens adhesive bonds etc.
- Attaches to the component itself or to the feed shaft or pressure spindle, which is force fit onto the component.
- With the help of the clamping elements supplied, the tool can be fixed in different positions on the component or on a spindle, depending on the space conditions.
- The VibroFigther can be used during a tensile or compression force and/or before the component is tensioned with the help of a puller. While the vibration affects the component, a suitable rust remover can penetrate deep into the seat.
- The tool works with 6.3 bar compressed air. Adjust the intensity of the vibration with the regulation valve.
Scope of delivery:
- 1 x basic unit with jaw intake and clamping screws
- 4 x clamping jaw
- 1 x vibro regulation valve
1 Year Warranty
Application area
- For use with most common removing and extracting devices
- Especially effective when used with injector or glow plug removal tools
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!