Welcome to Würth Portugal For trade customers only
Voltage transformer

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Voltage transformer

For mobile and mains-independent power supply to assorted 230-volt AC consumers from a 12-volt car battery.

See product details

Available in 4 versions
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
Trouble-free operation of flexible devices



Monitoring of the most important parameters, such as stable output voltage, frequency and input voltage


Microprocessor-controlled electronics



Comprehensive protective circuitry


reverse polarity protection, excess input voltage, short circuit and output overloads, excess temperature switch-off



Minimises internal power consumption


Switchable stand-by function



Selectable voltage between 9.0 and 11.5 volts


Adjustable deep discharge protection



USB output for power supply to suitable devices



Pure sine wave output voltage



Controlled by a digital signal processor



230 volt/50 Hz



Galvanically isolated



Approved for use in motor vehicles



Optional remote control