The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Voltage transformer
For mobile and mains-independent power supply to assorted 230-volt AC consumers from a 12-volt car battery.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Trouble-free operation of flexible devices
Monitoring of the most important parameters, such as stable output voltage, frequency and input voltage
Microprocessor-controlled electronics
Comprehensive protective circuitry
reverse polarity protection, excess input voltage, short circuit and output overloads, excess temperature switch-off
Minimises internal power consumption
Switchable stand-by function
Selectable voltage between 9.0 and 11.5 volts
Adjustable deep discharge protection
USB output for power supply to suitable devices
Pure sine wave output voltage
Controlled by a digital signal processor
230 volt/50 Hz
Galvanically isolated
Approved for use in motor vehicles
Optional remote control
TV and satellite systems, audio systems, tools, pumps, household appliances, compressors, chargers for mobile phones or laptops, taking the maximum power output of the particular voltage transformer into account
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!