Welcome to Würth Portugal For trade customers only
CERALINE vulcanised fibre disc

For detailed information, other images and documents, please select individual articles from the following table.

CERALINE vulcanised fibre disc

For a high removal rate with low contact pressure for steel, stainless steel and aluminium

See product details

Available in 21 versions
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
  • Extremely high and very fast stock removal rate with cool grinding

  • High-performance abrasive grain and active grinding top layer

  • Very long service life and low contact pressure

  • High-performance ceramic abrasive grain
Notice
  • Use fibre discs only with approved support plates that are in proper working condition

  • Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.

  • Do not store in direct sunlight, near heat sources, in damp places or on floors

  • Store in the original packaging at 18-22 °C and 45-60 % relative humidity

  • Free of iron, chlorine and sulphur (≤ 0.1 %)