Welcome to Würth Portugal For trade customers only
Plasterboard dowel

For detailed information, other images and documents, please select individual articles from the following table.

Plasterboard dowel

ABS Dowel

See product details

Available in 1 version
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
  • For fixing light loads in plasterboard

  • Limited need for space behind the support panel

  • Quick and cost-effective, with no pre-drilling

  • Can be used outdoors or in a damp environment with stainless steel screws

  • A setting tool (drive: 1/4'') is supplied in each box
Notice

Thermal resistance of -40°C to +80°C


One-piece setting tool in treated steel


Mounting according to positive locking principle

No approval