For detailed information, other images and documents, please select individual articles from the following table.
Wire cable 7 x 7 A4 stainless steel
Nominal strength of the wires: 1,570 N/mm²
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Due to the 7 strands of 7 wires, 7x7 wire rope is stiffer than the 7x19 wire rope but more flexible than the 1x19 wire rope.
These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!