Wire cable 7 x 19 A4 stainless steel
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
- Very flexible wire cable due to the 7 strands, each with 19 wires
- This enables a particularly narrow bending radius
Notice
These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!