Particle board screw Wüpofast ® 2.0
For detailed information, other images and documents, please select individual articles from the following table.
Particle board screw Wüpofast ® 2.0
Yellow galvanised steel, partial thread, self-countersinking head, PZ drive
Exclusively for trade customers
Register now and access more than 15,100 products

Variants
Exclusively for trade customers
Register now and access more than 15,100 products
The screw that bites
Countersunk milling head
- 2 processes in one: screwing-in and countersinking
- Suitable for use on wood and hardware
- Prevents surfaces from cracking, splitting or breaking up
- Even screws into hardware without damaging the coating
Reamer (measurements 5 x 70 mm)
- Reduces friction during screw-in by 40%
- Less stress on electrical tools (longer service life)
Fine pitch/coarse pitch thread
- Fine pitch thread on small screws for better grip on particle board
- Coarse pitch thread for faster screw-in
Reamer incorporated in the thread
- Less effort required during screw-in thanks to the reduction in friction
- Reduces cracking
Needle tip
- Allows optimal contact without slipping
- The thread reaches right to the end of the tip
- Does not damage the surface
PZD drive
- The most popular drive on the market
- Good insertion/centring
- Good adhesion
- Improved drive precision
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!