Welcome to Würth Portugal For trade customers only
Wall cupboard full pull-out VS TAL Larder Spin
Wall cupboard full pull-out VS TAL Larder Spin - 1
Wall cupboard full pull-out VS TAL Larder Spin - 2
Wall cupboard full pull-out VS TAL Larder Spin - 3
Wall cupboard full pull-out VS TAL Larder Spin - 4
Wall cupboard full pull-out VS TAL Larder Spin - 5
Wall cupboard full pull-out VS TAL Larder Spin - 6
Wall cupboard full pull-out VS TAL Larder Spin - 7
Wall cupboard full pull-out VS TAL Larder Spin - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wall cupboard full pull-out VS TAL Larder Spin

See product details

Available in 1 version
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
Height-adjustable extendible frame, clip assembly


  • Flexibility in cabinet height

  • Tool-free attachment by simply clipping on


Three-dimensional front adjustment


Manufacturing tolerances can be easily offset



The extension can be rotated to the right or left side once opened completely


The user can easily choose the best area of access from where they are standing



Stabilised front thanks to front strips



Self-closing from 40 mm with integrated air cushioning


  • Gentle closing of guide

  • Stays locked in place when closed, no unintentional opening of cabinet


Variable frame heights from 1290 to 1540 mm, as well as from 1790 to 2240 mm



Frame and front attachment in uniformly high-quality double powder-coated surface



Baskets made of Ø 7 mm steel wire, high-gloss chrome-plated


  • Facility to adjust the baskets by 64 mm

  • Secure grip without any rattling thanks to basket-retaining clips will prevent unintentional detachment

  • Baskets are simple to adjust
Notice

Delivery time: approx. five working days after receipt of order. Three packs included in delivery

Specified dimensions not binding. Subject to technical changes!