Welcome to Würth Portugal For trade customers only
Clear aqueous-finished varnish

For detailed information, other images and documents, please select individual articles from the following table.

Clear aqueous-finished varnish

Clear water-based varnish for finishing furniture and interior wood.

See product details

Available in 6 versions
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
Easy application.


A single-component product that does not require mixtures prior to use. There are no product catalyses or losses.



Product compliant with the VOC standard (Royal Decree 117/2003 on Limitation Of Emissions Of Volatile Organic Compounds effective from 2007)


It can be used both on site and in industrial facilities



Highly elastic


It adapts to the movements of the wood.



Excellent features


  • Excellent coverage.

  • Excellent adhesion.

  • Good hardness.

  • Good chemical resistance.

  • Good scratch resistance.

  • Good levelling in vertical applications.

  • Non-flammable.

  • Practically odourless
Notice

Product NOT SUITABLE for varnishing floors.


To apply the product, both this and the surface to be varnished must be above 10°C. It is advisable to temper the product at 20ºC.


Do not apply on woods containing more than 12 % moisture.


The temperature of the place where the product is to be applied must be greater than 12ºC and the relative humidity of the air less than 70 %.


Containers should not be placed directly on the ground during storage.


Drying time refers to air circulation and relative humidity conditions that favour the gradual evaporation of water.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.