Protex Anti-tannin
For detailed information, other images and documents, please select individual articles from the following table.
Protex Anti-tannin
A water-based single-component impregnation that blocks tannins and prevents stains from appearing on the wood.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Characteristics
- Water-based single-component
- Film with transparent appearance
- Tannin inhibitor
- Easy to apply with a brush
- Excellent bonding
- Excellent elasticity
- Maximum penetration
- Quick drying
- Especially recommended for hard and tropical woods
- Fungicide and insecticide protection
- Excellent ageing outside
- Application by gun (manual, airless, airmix or robot)
- No strong odour during application
- Open pore
Notice
- The drying time refers to air circulation and relative humidity conditions that aid gradual evaporation of the water
- In case of rain or high humidity, a white film may appear, which gradually disappears as the water evaporates
- For professional use only
Instructions
- Shake before use to mix the product thoroughly
- Fully sand raw wood for good penetration and bonding
- Clean the dust and dirt from the surface to be treated
- Apply 1 or 2 coats
- Colour intensity depends on the type of wood and the number of coats applied
- Add water to lower the viscosity of the product
- Do not apply the product at temperatures below 12ºC and humidity greater than 85%
- Tool: Manual, robot, electrostatic, airless, airmix gun
- Solvent: water
- Weight %: 5–10%
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!