Welcome to Würth Portugal For trade customers only
Waterproof coating ISOLPUR PLUS

For detailed information, other images and documents, please select individual articles from the following table.

Waterproof coating ISOLPUR PLUS

High-strength, waterproof, single-component polyurethane-based transparent coating for waterproofing terraces, roofs, façade constructions and floors.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 1 version
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
Properties


  • Water-based product

  • Great flexibility and elasticity

  • Excellent weather resistance

  • Excellent resistance to ageing, stability to UV rays and does not yellow

  • Good bonding to most substrates

  • Odourless and easy-to-apply product

  • Resistant to water, pooling and frost

  • Resistant to foot traffic

  • Matt finish

  • Easy to apply with a roller, brush or AIRLESS system

  • No formation of bubbles

  • No joints required

  • Allows treated surfaces to breathe (water vapour permeable)

  • Good resistance to acids and alkaline solutions, cleaning agents, salt water and oils
Notice

Do not wash the surface with water! Do not apply the product on ceramic surfaces with high nitrite salts on the joints, or on surfaces treated and impregnated with silicone-, silane-, siloxane-based products and other water-repellent products, which may impair the bonding of the coating.

Apply as many coats necessary for a coating consumption of 0.5‑0.8 kg/m2 to be achieved. Apply at least 2 criss-cross coats, although 3 coasts are recommended.

This information is a recommendation only, based on our experience. However, we cannot accept liability for individual results with this product due to the multiple possible applications and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.