Welcome to Würth Portugal For trade customers only
PVC rainproof jacket

For detailed information, other images and documents, please select individual articles from the following table.

PVC rainproof jacket

100 % waterproof, breathable jacket made from highly elastic material for a superb level of comfort. Ideal when worn in combination with the dungarees.

See product details

Available in 4 versions
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
  • Double sleeves with adjustable cuffs.

  • Interior flap to prevent water from entering through the front fastening.

  • Fold-down groove to allow water to run off.

  • High-strength, heat-sealed double seams.

  • Fixed hood with elastic.


100 % PVC on polyester backing, 320 g/m2