Welding electrode Arosta 316L
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
Rutile-basic electrode for welding of stainless and acid-resistant steel
- Ideal for butt welds and fillet welds in all positions, except vertical down
- Molybdenum level min. 2.7 %
- High resistance to general and intergranular corrosion
- Gives a weld with a neat surface
- Easy slag removal
- Strong electrode coating
- Weldable on AC and DC + polarity
Notice
Classification
- AWS A5.9/A5.9M: ER316, ER316L
- ASME SFA-A5.9: ER316, ER316L
- EN ISO 14343-B: SS316L
- AWS A5.9/A5.9M: ER316, ER316L
- ASME SFA-A5.9: ER316, ER316L
- EN ISO 14343-B: SS316L
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!