Basic-coated welding rod LE 48 Conarc 48
For detailed information, other images and documents, please select individual articles from the following table.
Basic-coated welding rod LE 48 Conarc 48
Basic-coated rod, low hydrogen content HDM < 5 ml/100 g
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Recovery 130%. Suitable for welding low-alloy steel.
Excellent weldability with DC+ and AC in nearly all positions, overhead and vertical up in particular.
Excellent toughness even at -40°C. Excellent X-ray soundness.
Current type AC/DC electrode+
Identification: Conarc 48/7018-1
Tip colour: orange
Proof of Performance
- AWS A5.1-91 E7018-1 H4R
- EN 499-94 E46 4 B 42 H5
Notice
Classification:
- AWS A5.1-91 E7018-1 H4R
- EN 499-94 E46 4 B 42 H5
- AWS A5.1-91 E7018-1 H4R
- EN 499-94 E46 4 B 42 H5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!