For detailed information, other images and documents, please select individual articles from the following table.
TIG WELDING INVERTER TIG 200S PULSE
Digitally controlled DC TIG inverter with latest IGBT technology and High frequency pulse mode.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Contact and high-frequency ignition
HF ignition possible via push button, switchable to conventional contact ignition
3 in 1: TIG 200 pulse welding modes
- TIG DC
- HF TIG DC pulse
- MMA Stick
Heat insulation
Heat insulation class „H“ – electrical components can work on temperatures up to 180°C
IGBT technology
IGBT technology provides flawless welding under unstable voltage (powered by generators)
Adjustments for precise welding of thin metal sheet:
- High frequency pulse mode provides precise welding seam on thin metal sheet or pipe
- Adjustments available: pre/post gas flow, starting/ending current, upper/lower current in pulse, pulse frequency, pulse width
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!