Welding jacket CETUS
For detailed information, other images and documents, please select individual articles from the following table.
Welding jacket CETUS
Jacket designed specifically for welders; comfortable and robust. Modern yet practical design.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
EN ISO 13688:2013
EN ISO 11612:2015, A1 - A2 - B1 - C1 - F1
EN ISO 11611:2015, A1 - A2 - Class 1
EN 1149-5:2018
- 98 % cotton, 2 % antistatic carbon fibre - 240 g/m2
- 2 external pockets, 2 chest pockets and 1 internal pocket.
- Ergonomically shaped sleeves.
- Label for easy identification of the employee.
- Lower part and cuffs adjustable via double push-button.
- No metal parts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!