Welcome to Würth Portugal For trade customers only
Welding jacket CETUS

For detailed information, other images and documents, please select individual articles from the following table.

Welding jacket CETUS

Jacket designed specifically for welders; comfortable and robust. Modern yet practical design.

See product details

Available in 8 versions

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

EN ISO 13688:2013


EN ISO 11612:2015, A1 - A2 - B1 - C1 - F1


EN ISO 11611:2015, A1 - A2 - Class 1


EN 1149-5:2018



  • 98 % cotton, 2 % antistatic carbon fibre - 240 g/m2

  • 2 external pockets, 2 chest pockets and 1 internal pocket.

  • Ergonomically shaped sleeves.

  • Label for easy identification of the employee.

  • Lower part and cuffs adjustable via double push-button.

  • No metal parts.