Welcome to Würth Portugal For trade customers only
Semi-automatic welding system MIG/MAG 256C 250C D-PULSE

For detailed information, other images and documents, please select individual articles from the following table.

Semi-automatic welding system MIG/MAG 256C 250C D-PULSE

Standard, pulse and double pulse MIG/MAG three-phase machine with integrated wire feeder for welding all types of soft steels, stainless steel, aluminium and flux-cored wires.

See product details

Available in 1 version
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
Double pulse MIG function


Allows optimised thermal delivery and improved seam aesthetics



Synergistic programs


For all types of soft steels, stainless steel, aluminium and flux-cored wires



Double pulse mode


For improved welding adjustment



Welding modes


2T and 4T



Arc Force


To prevent electrode bonding



Coated electrode welding


MMA and LIFTIG direct current



Easy to use


With manual or synergistic settings and two displays for simultaneous reading of welding current and voltage



Electronic inductance setting


For filler welding and penetration welding



Settings


Length of wire and post gas

Notice

The electrical plug is not supplied. The mains plug must be installed according to the diagram supplied with the appliance.

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.