For detailed information, other images and documents, please select individual articles from the following table.
MIG/MAG 256C semi-automatic welding system 400 M
Compact, robust and versatile. Ideal for welding steel, stainless steel and aluminium.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
High performance and efficiency
Operates at a high rated voltage.
Wide current range
Provides greater versatility in different applications.
Compact and robust
Integrated feeder makes it easy to transport and use.
Cable without plug
Provides flexibility during use.
IP21 protection
RoHS compliant
The electrical plug is not supplied. The mains plug must be installed according to the diagram supplied with the appliance.
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!