Welcome to Würth Portugal For trade customers only
MIG/MAG 256C semi-automatic welding system 400 MW

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG 256C semi-automatic welding system 400 MW

Ideal for welding steel, aluminium and stainless steel. A robust and versatile choice for a variety of industrial applications.

See product details

Available in 1 version
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
High performance


Ideal for demanding industrial applications.



Large capacity


Equipped to weld a wide range of materials, including steel, aluminium and stainless steel, with different wire diameters.



Adjustable range


It allows greater versatility in welding materials of various thicknesses.



Efficiency guaranteed


With a duty cycle of 35 % at maximum current.



Water cooled for intensive work


Ensures continuous performance and greater durability.



Two-metre cable


Greater reach and flexibility during work.



Robust and durable


Ability to weld steel up to 10 mm thick.



IP21 protection index



RoHS compliant

Notice

The electrical plug is not supplied. The mains plug must be installed according to the diagram supplied with the appliance.

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.