Welcome to Würth Portugal For trade customers only
TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC
TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC - 1
TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC - 2
TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC - 3
TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC - 4

For detailed information, other images and documents, please select individual articles from the following table.

TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC

Digitally controlled AC/DC TIG inverter with latest IGBT technology and High frequency pulse mode.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Contact and high-frequency ignition


HF ignition possible via push button, switchable to conventional contact ignition



Versatile


Aluminium welding also possible with AC/DC



3 in 1: TIG 200 pulse welding modes


  • TIG AC/DC

  • LIFT TIG

  • STICK


Heat insulation


Heat insulation class „H“ – electrical components can work on temperatures up to 180°C



IGBT tehnology


IGBT technology provides flawless welding under unstable voltage (powered by generators)



Reference current


Low reference current values allow work on installations with 20 A fuse



Adjustments for precise welding of thin metal sheet


  • High frequency pulse mode provides precise welding seam on thin metal sheet or pipe

  • Adjustments available: Pre/post gas flow, starting/ending current, upper/lower current in pulse, pulse frequency, pulse width
Notice
  • The appliance is supplied without a power connection

  • Power plug should be installed according to the scheme delivered with appliance