Welcome to Würth Portugal For trade customers only
TIG welding inverter 210 AC/DC PULSE

For detailed information, other images and documents, please select individual articles from the following table.

TIG welding inverter 210 AC/DC PULSE

TIG/MMA inverter with AC mode for welding aluminium and DC mode for welding steels and stainless steel.

See product details

Available in 1 version
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
Welding in pulsed TIG mode


Increased welding quality with reduced heat induction on the part, wider or more highly concentrated arc for increased or reduced penetration and bath temperature control



Balance adjustment


Allows for better penetration or pickling



High-frequency remote ignition and TIG lift contact


Better use and easier and more precise weld



Lower and raise ramp


Pre gas and post gas



Full protection against current spikes


Can be connected to generators



Adjustment for precise welding of thin sheet metal


The high frequency Pulse function allows for a perfect welding seam on thin metal plates or pipes.

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.