Welcome to Würth Portugal For trade customers only
Welding trousers CETUS

For detailed information, other images and documents, please select individual articles from the following table.

Welding trousers CETUS

Trousers designed specifically for welders; comfortable and robust. Modern yet practical design.

See product details

Available in 8 versions
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
EN ISO 13688:2013


EN ISO 11612:2015, A1 - A2 - B1 - C1 - F1


EN ISO 11611:2015, A1 - A2 - Class 1


EN 1149-5:2018



  • 98 % cotton, 2 % antistatic carbon fibre - 240 g/m2

  • 2 side pockets, 2 back pockets and 2 waist pockets.

  • Knee pad holder to ensure extra comfort.

  • Elasticated waist for a better fit, 5 thick belt loops.

  • Covered button to prevent scratches on delicate surfaces.

  • Double seams in areas subject to high stress.

  • No metal parts.