Welcome to Würth Portugal For trade customers only
1/2 inch diamond wet core drill bit
1/2 inch diamond wet core drill bit - 1
1/2 inch diamond wet core drill bit - 2
1/2 inch diamond wet core drill bit - 3
1/2 inch diamond wet core drill bit - 4
1/2 inch diamond wet core drill bit - 5

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch diamond wet core drill bit

Long-life, high-quality and great-value diamond wet core bits for virtually all construction trades

See product details

Available in 20 versions

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

High efficiency


The high-quality diamonds with sharp cutting edges and the height of the segments deliver the perfect combination of functionality and cost effectiveness.



Less resistance in the material


The segments, which are approx. 10% narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.



Viscoplastic yet high-strength segment connection


The special high-frequency induction process (HFI) significantly reduces the breakage of diamond segments from the drill bit (even in the toughest applications).



Art. no. 5457060068 and 5457060082 specially designed for switch and branch boxes

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer!