Welcome to Würth Portugal For trade customers only
Universal master wheel bearing tool set for compact bearing hub units, mechanical 34 pieces
Universal master wheel bearing tool set for compact bearing hub units, mechanical 34 pieces - 1
Universal master wheel bearing tool set for compact bearing hub units, mechanical 34 pieces - 2
Universal master wheel bearing tool set for compact bearing hub units, mechanical 34 pieces - 3
Universal master wheel bearing tool set for compact bearing hub units, mechanical 34 pieces - 4
Universal master wheel bearing tool set for compact bearing hub units, mechanical 34 pieces - 5
Universal master wheel bearing tool set for compact bearing hub units, mechanical 34 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Universal master wheel bearing tool set for compact bearing hub units, mechanical 34 pieces

Full assortment for correct removal and installation of compact bearing hub units on vehicles ranging from passenger cars to vans

See product details

Available in 1 version
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
  • The perfect set for all current bearing units with diameters of 62 to 92 mm

  • Includes an M20 threaded spindle and nut, and a counter-pressure nut with pressure bearing for mechanical operation. For frequent use with large bearing units or heavily corroded bearings, we recommend the optional 17 t hydraulic components (steel cylinder, art. no. 1952004090 or aluminium cylinder, art. no. 1952004120)

  • The special half shells grip behind the wheel hub during installation and press on the snap ring located directly on the bearing outer ring. This prevents damage to the bearing and allows the snap ring to engage evenly

  • The repair work can be performed directly on the vehicle

  • Easy to use - significant time savings - no damage to the bearing


Sizes and assignment of half shell sets (HSS)


  • Installation: 1x HSS size 1 for diameter 62 mm/1x HSS size 2 for diameter 66-68 mm/1x HSS size 3 for diameter 72, 75, 78 mm/1x HSS size 4 for diameter 82-85 mm

  • Removal: 1x HSS for diameter 62, 66, 68, 72, 75, 78, 82, 85 mm

1 Year Warranty