Wheel hub and drive shaft removal tool set 75 pieces, for vans and light trucks
For detailed information, other images and documents, please select individual articles from the following table.
Wheel hub and drive shaft removal tool set 75 pieces, for vans and light trucks
For pressing out seized and bonded drive shafts, and for removing the wheel hub with optional Govoni slide hammer.
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/6073026.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/11737434.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14207529.jpg)
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- Considerable time savings, no damage to the thread, wheel bearing not damaged during removal of the drive shaft
- Optimised hole pitch for maximum coverage of models within the market
- Flange with 2, 3, 4, 5 and 6 hole bolt pitch for large passenger car and van wheel hubs
- Can be used with Govoni mechadraulics or hollow piston cylinders in the case of extreme power requirements up to max. 17 tonnes.
Scope of delivery:
- 1 x pulling flange with thread reducing adapter 2-3/4 inch x 16 UN to 1-1/2 inch x 16 UN, work area Ø 110 to 186 mm
- 1 x thread reducing adapter 1-1/2 inch x 16 UN to M22x2.0 for mechanical spindle
- 1 x mechanical pressure spindle with ball tip, M22x2.0 x L = 250 mm
- 1 x high-performance spindle grease
- 6 x draw bolt set (each consisting of three individual part types) for wheel nut and wheel bolt systems (M12 x 1.25/M12 x 1.50/M14 x 1.50/M14 x 2.00/M16 x 1.50/M18 x 1.50)
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!