Welcome to Würth Portugal For trade customers only
1C window adhesive Ultimate
1C window adhesive Ultimate - 1
1C window adhesive Ultimate - 2
1C window adhesive Ultimate - 3
1C window adhesive Ultimate - 4

For detailed information, other images and documents, please select individual articles from the following table.

1C window adhesive Ultimate

High-quality 1-component window adhesive for all types of vehicles that can be used in any season

See product details

Available in 1 version
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
Can be used in almost any season


  • 1-hour drive-away time for vehicle with airbag at an ambient temperature of -10 °C to +35 °C

  • See technical data sheet for drive-away times for larger vehicles

  • Suitable for vehicles with driver assistance systems


Safety tested


  • Car drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212

  • Meets OEM requirements (original equipment manufacturers, vehicle manufacturers)


  • High-modulus vehicle-strengthening window adhesive

  • Suitable for aerials, non-conductive

  • Ideal for use on aluminium, magnesium and hybrid bodywork, as it prevents contact corrosion
Notice

Do not park the vehicle on a lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive away times must be observed. The curing time and flash-off time depend on the ambient temperature and humidity.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.