Rounding milling cutter for wood With ball bearing
For detailed information, other images and documents, please select individual articles from the following table.
Rounding milling cutter for wood With ball bearing
Precision milling tools for hand routing machines
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
- High stability and concentricity, precise contours and a long service life, as the milling cutter is made of top-quality steel and wear-resistant tungsten carbide.
- The high-strength brazing of the tungsten carbide tips ensures hazard-free, flawless operation.
- The milling cutters can be stored safely in the reusable packaging supplied.
- With TC tips
- Double-edged
- For clockwise rotation
- For manual feed
- Design: TC-tipped
- Ball bearing: Diameter: 12.7 mm and 9.53 mm
Application area
Rounding off and profiling with stop ring in soft wood, hardwood and sheet materials.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!