Welcome to Würth Portugal For trade customers only
Wood varnish for floors PROTEX

For detailed information, other images and documents, please select individual articles from the following table.

Wood varnish for floors PROTEX

Water-based primer for exterior wooden decking.

See product details

Available in 1 version
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
Easy maintenance


  • Single-component product with weather protection (UV radiation, fungi etc.).

  • Open-pore product for easy maintenance and controlled erosion.


Excellent adhesion and elasticity.


It adapts to the natural movements of the wood.



Excellent features.


  • Excellent resistance to external ageing.

  • Fungicidal and insecticidal protection.

  • Fast drying, even on tropical woods.

  • No odours during application.
Notice
  • To apply the product, both the product and the surface to be varnished must be at a temperature above 12°C. Do not apply the product with humidity greater than 85 %.

  • Open-pore product with controlled erosion. The frequency of maintenance will depend on the

  • transit intensity on the surface. It is advisable to carry it out at least once a year.

  • For maintenance, clean the surface properly and apply a coat of product.


Note


Annual maintenance is recommended, always depending on surface transit.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.