Welcome to Würth Portugal For trade customers only
Coat ESD

For detailed information, other images and documents, please select individual articles from the following table.

Coat ESD

Coat equipped with anti-static properties, ideal for environments where static current must be removed.

See product details

Available in 24 versions
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
65 % polyester, 33 % cotton, 2 % anti-static fibre - 210 g/m²



  • Front closure with concealed snap fasteners.

  • Adjustable cuffs with hook-and-loop fastener.

  • Unisex model.

  • Suitable for ESD environments.

  • Certified according to EN1149:5-2018 and EN ISO 61340-5-1.