Welcome to Würth Portugal For trade customers only
Long-sleeved shirt MULTINORM

For detailed information, other images and documents, please select individual articles from the following table.

Long-sleeved shirt MULTINORM

UNI EN ISO 13688: 2013
UNI EN ISO 11612:2015, A1- A2 - B1 - C1- F1.

See product details

Available in 6 versions
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
  • Shirt without pockets.

  • Max. wash temperature 60°C; do not tumble dry.


55 % modacrylic, 43 % flame-retardant cotton, 2 % antistatic carbon fibre - 170 g/m2.