Welcome to Würth Portugal For trade customers only
Socks SEACELL

For detailed information, other images and documents, please select individual articles from the following table.

Socks SEACELL

See product details

Available in 3 versions
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
Set of 1 pair



52 % viscose, 23 % SEACELL®, 18 % polyamide, 2 % elastomer, 2 % elastane.



  • Socks designed to be worn for demanding work or everyday activities, particularly in warm or moderately hot conditions.

  • Made on 168-needle machines, seamless.

  • Produced using Seacell® fibres, which are made from seaweed containing substances that help protect the skin against the harmful effects of the environment and influences to which we are exposed in our daily lives. Therapeutic properties that aid healing of small wounds or scratches.

  • Elastic structure on the foot and leg that prevents the socks slipping.