Welcome to Würth Portugal For trade customers only
Cut-resistant socks

For detailed information, other images and documents, please select individual articles from the following table.

Cut-resistant socks

See product details

Available in 3 versions
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
Set of 1 pair



48 % polyethylene, 38 % silver polyester, 9 % polyamide, 3 % elastomer, 2 % elastane.



  • Cut-resistant sock, fabric tested in accordance with UNE EN 388:2016 (X3XXX) (NON-CERTIFIED GARMENT).

  • Made from a high-modulus polyethylene blend.

  • The outer layer of the socks contains polyethylene to ensure maximum protection against cuts.

  • Ideal for use when performing tasks with a risk of cutting.

  • Elastic structure enhances fit.