Flame-retardant socks
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
Set of 1 pair
57 % meta-aramid, 27 % FR viscose, 12 % polyamide, 3 % elastomer, 1 % carbon.
- Flame-retardant sock, fabric tested in accordance with UNE EN 14116 standard (NON-CERTIFIED GARMENT).
- Contains carbon for its antistatic properties.
- Made with a blend of Nomex and Kermel.
- Woven elastic strips on the upper leg for a better fit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!