Welcome to Würth Portugal For trade customers only
Socks THERMOLITE

For detailed information, other images and documents, please select individual articles from the following table.

Socks THERMOLITE

See product details

Available in 3 versions
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
Set of 1 pair.



78 % polyester (THERMOLITE®), 17 % polyamide, 3 % elastomer, 2 % elastane.



  • Socks made from Thermolite® hollow-fibre polyester. which provides superb insulation in cold weather, keeping the feet at body temperature in cold or very cold working conditions. In higher temperatures, this fibre has a high moisture absorption capacity, helping to keep the foot dry.

  • Elastic structure on the foot and leg to prevent the socks slipping.

  • Additional polyamide reinforcements from the forefoot to the heel and at the base of the toes for improved resistance to abrasion and friction.